Zoro Homepage

Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes

  • Mfr # 1294801

  • Zoro # G9293076


product price: $44.89
/ea

Key Features

Shank Dia.
0.194"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1294801
Zoro #
G9293076
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
6"
Thread Length
7/8"
Pitch Diameter Limit
H3
Tap Thread Size
#10-32
Square Size
0.1510 in
75% Thread Drill Size
#21
Tap Length Standard
ANSI
Thread Size
#10-32
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
Shank Length
5 1/8 in
Size
#10

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
2
Tap Thread Type
UNF
List Number
917
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
917
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
H3
Threads per Inch
32
Measurement System
Pipe
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Extended Shank
Yes
Spiral Direction
Neutral
Thread Standard
UNF
Tap Type
Spiral Point
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Material Grade - Machining
917
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size #10-32, UNF, Overall Length 6 in, High Speed Steel, Black Oxide, Right Hand, 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.