Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN
Mfr # 1101501905
Zoro # G9285927
product price: $21.39
/eaKey Features
Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1101501905
Zoro #
G9285927
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
H7
Tap Thread Size
#10-32
Thread Length
7/8"
Square Size
0.1510 in
55% Thread Drill Size
4.25 mm
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm
Shank Length
1 11/32 in
Thread Size
#10-32
Size
#10
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, Cobalt, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H7, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.