Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, Uncoated

  • Mfr # 2808800

  • Zoro # G7537311


product price: $15.19
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2808800
Zoro #
G7537311
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
H2
Thread Length
7/8"
Tap Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Thread Size
#10-32
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm
Square Size
0.1510 in
Shank Length
1 1/2 in
Size
#10

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
280
Number of Pieces
1
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
280
Spiral Direction
Neutral
Measurement System
Pipe
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Thread Limit
H2
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, P
Thread Standard
UNF
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31/64 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.