Zoro Homepage

Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, Uncoated

  • Mfr # 2818900

  • Zoro # G9525187


product price: $13.49
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2818900
Zoro #
G9525187
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-32
Thread Length
7/8"
Thread Size
#10-32
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm
Shank Length
1 1/2 in
Square Size
0.1510 in
55% Thread Drill Size
4.25 mm
Size
#10
Pitch Diameter Limit
H6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
280
Primary Material Application
Steel
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application ISO Code
P
Threads per Inch
32
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Limit
H6
Extended Neck
Yes
Thread Standard
UNF
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Helix Angle
0 Degrees
List Number
280
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31/64 in, 75 Percent Thread Drill Size #21, Thread Limit H6, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.