Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes

  • Mfr # 1295501

  • Zoro # G9293155


product price: $57.56
/ea

Key Features

Shank Dia.
0.367"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1295501
Zoro #
G9293155
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Overall Length
6"
Thread Length
1-21/32"
Pitch Diameter Limit
H3
Tap Thread Size
1/2"-13
75% Thread Drill Size
27/64 in
65% Thread Drill Size
11.00 mm
55% Thread Drill Size
11.30 mm
Tap Length Standard
ANSI
Shank Length
4 5/8 in
Square Size
0.2740 in
Thread Size
1/2"-13
Size
1/2

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
List Number
917
Number of Pieces
1
Tap Finish
Oxide
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
917
Extended Shank
Yes
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Threads per Inch
13
Primary Material Application
All Materials
Tap Type
Spiral Point
Extended Neck
No
Material Grade - Machining
917
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Fractional Inch
Thread Standard
UNC
Thread Limit
H3
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 1/2 In.-13, UNC, Overall Length 6 in, High Speed Steel, Black Oxide, Right Hand, 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.