Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes

  • Mfr # 1653503708

  • Zoro # G0224539


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.367"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653503708
Zoro #
G0224539
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Overall Length
7.090"
Thread Length
29/32"
Tap Thread Size
1/2"-13
Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
65% Thread Drill Size
11.00 mm
Square Size
0.2740 in
75% Thread Drill Size
27/64 in
Shank Length
4 15/64 in
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
Tap Finish
V
Number of Pieces
1
Series
16535
Cutting Direction - Machining
Right Hand
Extended Shank
Yes
Extended Neck
Yes
Spiral Direction
Neutral
Threads per Inch
13
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16535
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, M, P
Thread Limit
H5
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Measurement System
Fractional Inch
Tap Type
Spiral Point
Thread Standard
UNC
Helix Angle
0 Degrees
List Number
16535
Tap Thread Type
UNC

Description

Extension Tap, Thread Size 1/2 In.-13, UNC, Overall Length 7 5/64 in, Powdered Metal, V, Right Hand, 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.