Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/2"-20, Plug, 3 Flutes, TiCN

  • Mfr # 1651503408

  • Zoro # G2655376


product price: $57.59
/ea

Key Features

Shank Dia.
11/64 in
Tap Material
VC-10
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651503408
Zoro #
G2655376
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
11/64 in
Tap Size
1/2"
Overall Length
3 29/32 in
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
Thread Size
1/2"-20
Square Size
0.2740 in
Tap Thread Size
1/2"-20
Tap Length Standard
DIN
Thread Length
7/8 in
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40 mm
55% Thread Drill Size
11.80 mm
Shank Length
2 9/16 in
Size
1/2

Details

Item
Spiral Point Tap
Tap Material
VC-10
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Limit
H5
Measurement System
Fractional Inch
Class of Fit
6H
Threads per Inch
20
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Series
16515
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Tap Finish
TiCN
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Thread Direction
Right Hand
Extended Neck
Yes
Thread Standard
UNF
Standards
ANSI, DIN
Primary Material Application ISO Code
H, M, P
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 15/16 in, Powdered Metal, V, Right Hand, Thread Length 59/64 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.