Zoro Homepage

Spiral Point Tap, 1/2"-20, Plug, UNF, 3 Flutes, Uncoated

  • Mfr # 2842600

  • Zoro # G5731555


product price: $33.99
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2842600
Zoro #
G5731555
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Pitch Diameter Limit
H5
Tap Thread Size
1/2"-20
Thread Length
1-21/32"
65% Thread Drill Size
11.60 mm
Shank Length
2 in
Thread Size
1/2"-20
Square Size
0.2740 in
55% Thread Drill Size
11.80 mm
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
75% Thread Drill Size
11.40 mm
Size
1/2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
ANSI
List Number
280
Thread Direction
Right Hand
Number of Pieces
1
Series
280
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Steel
Thread Standard
UNF
Threads per Inch
20
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, M, P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
H5
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 59/64 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.