Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #12-24, Plug, UNC, 3 Flutes

  • Mfr # 1653501808

  • Zoro # G0224292


product price: $59.89
/ea

Key Features

Shank Dia.
0.220"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653501808
Zoro #
G0224292
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Overall Length
4.920"
Thread Length
7/8"
Pitch Diameter Limit
H3
Tap Thread Size
#12-24
55% Thread Drill Size
#13
Square Size
0.1640 in
Thread Size
#12-24
Shank Length
3 5/8 in
75% Thread Drill Size
4.45 mm
65% Thread Drill Size
4.60 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
Tap Thread Type
UNC
List Number
16535
Number of Pieces
1
Tap Finish
V
Series
16535
Cutting Direction - Machining
Right Hand
Tap Type
Spiral Point
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P
Extended Shank
Yes
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Thread Limit
H3
Threads per Inch
24
Material Grade - Machining
16535
Thread Standard
UNC
Spiral Direction
Neutral
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size #12-24, UNC, Overall Length 4 59/64 in, Powdered Metal, V, Right Hand, 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.