Zoro Homepage

Spiral Point Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Nitride

  • Mfr # 1301900803

  • Zoro # G9278893


product price: $24.99
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301900803
Zoro #
G9278893
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
1/4"-20
Thread Length
1"
Pitch Diameter Limit
H5
55% Thread Drill Size
#3
75% Thread Drill Size
#7
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
Tap Length Standard
DIN
Square Size
0.1900 in
Thread Size
1/4"-20
Shank Length
1 15/16 in
65% Thread Drill Size
#5
Size
1/4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Modified Bottoming
Number of Flutes
3
Number of Pieces
1
List Number
13019
Tap Thread Type
UNC
Tap Finish
Nitride
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
13019
Shank Type - Machining
Straight
Helix Angle
50 Degrees
Measurement System
Fractional Inch
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
ANSI
Material Grade - Machining
13019
Primary Material Application ISO Code
N
Features
DIN overall length,, HSSE material, Nitride surface treatment, Spiral Flute
Thread Limit
H5

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 9/64 in, High Speed Steel, Black Oxide, Thread Length 25/64 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.