Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Bright

  • Mfr # 2809400

  • Zoro # G9289804


product price: $15.49
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2809400
Zoro #
G9289804
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Pitch Diameter Limit
H2
Thread Length
1"
Tap Thread Size
1/4"-20
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
Square Size
0.1900 in
75% Thread Drill Size
#7
Thread Size
1/4"-20
Shank Length
1 1/2 in
55% Thread Drill Size
#3
65% Thread Drill Size
#5
Size
1/4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Finish
Bright
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Number of Pieces
1
List Number
280
Cutting Direction - Machining
Right Hand
Series
280
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, K, M, P
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Limit
H2
Thread Standard
UNC
Threads per Inch
20
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
P
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size #7, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.