Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, Nitride/Oxide
Mfr # 3370014283
Zoro # G9282673
product price: $70.19
/eaKey Features
Shank Dia.
0.255"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3370014283
Zoro #
G9282673
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
1/4"-28
Thread Length
1"
Pitch Diameter Limit
H3
75% Thread Drill Size
5.45 mm
Thread Size
1/4"-28
Square Size
0.1900 in
55% Thread Drill Size
5.70 mm
Tap Length Standard
DIN
65% Thread Drill Size
7/32 in
Shank Length
2 1/8 in
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
Size
1/4
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 9/64 in, Powdered Metal, HR, Right Hand, Thread Length 63/64 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.