Zoro Homepage

Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, TiCN

  • Mfr # 1105611508

  • Zoro # G2549172


product price: $54.89
/ea

Key Features

Shank Dia.
0.255"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105611508
Zoro #
G2549172
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Pitch Diameter Limit
H3
Thread Length
1"
Tap Thread Size
1/4"-28
Shank Length
1 1/2 in
Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
Square Size
0.1900 in
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.45 mm
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
Size
1/4

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
List Number
312TI
Number of Pieces
1
Standards
ANSI
Tap Thread Type
UNF
Tap Grouping
Tap
Series
312TI
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
S
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Threads per Inch
28
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Standard
UNF
Primary Material Application
Nickel, Titanium
Thread Limit
H3
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Powdered Metal, TiCN, Right Hand, Thread Length 63/64 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.