Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, TiN

  • Mfr # 1742505

  • Zoro # G3741735


product price: $25.39
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1742505
Zoro #
G3741735
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
H7
Thread Length
1"
75% Thread Drill Size
5.45 mm
Shank Length
1 1/2 in
Square Size
0.1900 in
Drill Bit Size
10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm
65% Thread Drill Size
7/32 in
Thread Size
M12x1.25
55% Thread Drill Size
5.70 mm
Size
1/4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
TiN
Thread Direction
Right Hand
List Number
320
Tap Thread Type
UNF
Series
320
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, K, M, P
Extended Neck
Yes
Threads per Inch
28
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Measurement System
Metric
Thread Limit
H7
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Primary Material Application
Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H7, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.