Zoro Homepage

Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, TiCN

  • Mfr # 1215608

  • Zoro # G9291807


product price: $17.89
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1215608
Zoro #
G9291807
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Tap Thread Size
#2-56
Thread Length
7/16"
Pitch Diameter Limit
H5
Square Size
0.1100 in
Drill Bit Size
0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in
55% Thread Drill Size
#49
65% Thread Drill Size
1.80 mm
Shank Length
1 5/16 in
75% Thread Drill Size
1.73 mm
Thread Size
#2-56
Size
#2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Number of Pieces
1
Tap Finish
TiCN
Tap Grouping
Tap
List Number
105
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, N, P
Thread Limit
H5
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNC
Threads per Inch
56
Shank Type - Machining
Straight
Measurement System
Pipe
Series
105
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H5, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.