Zoro Homepage

Spiral Point Tap, #3-56, Bottoming, UNF, 2 Flutes, Bright

  • Mfr # 1206300

  • Zoro # G9292534


product price: $15.19
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1206300
Zoro #
G9292534
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
1-13/16"
Thread Length
1/2"
Tap Thread Size
#3-56
Pitch Diameter Limit
H2
55% Thread Drill Size
#44
75% Thread Drill Size
#46
Drill Bit Size
0.0804 in, 0.0816 in, 0.0828 in, 0.0839 in, 0.0851 in
Shank Length
1 1/4 in
65% Thread Drill Size
2.13 mm
Square Size
0.1090 in
Thread Size
#3-56
Size
#3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI
Tap Finish
Bright
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Number of Pieces
1
List Number
105B
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Measurement System
Pipe
Threads per Inch
56
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
H2
Spiral Direction
Neutral
Series
105B
Secondary Material Application ISO Code
K, N, P
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #3-56, UNF, Overall Length 1 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #46, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.