Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes, TiCN

  • Mfr # 1593808

  • Zoro # G9292683


product price: $70.69
/ea

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1593808
Zoro #
G9292683
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Pitch Diameter Limit
Not Rated
Tap Thread Size
3/4"-10
Thread Length
2"
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in
Shank Length
2 17/32 in
55% Thread Drill Size
17.20 mm
65% Thread Drill Size
16.90 mm
75% Thread Drill Size
16.50 mm
Square Size
0.4420 in
Thread Size
3/4"-10
Size
3/4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNC
List Number
105H
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Series
105H
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H10
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Threads per Inch
10
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 7/32 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit Not Applicable, Class of Fit 2B+, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.