Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes, TiCN
Mfr # 2843608
Zoro # G9290933
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2843608
Zoro #
G9290933
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Tap Thread Size
3/4"-10
Thread Length
2"
Square Size
0.4420 in
65% Thread Drill Size
16.90 mm
75% Thread Drill Size
16.50 mm
Shank Length
2 17/32 in
55% Thread Drill Size
17.20 mm
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in
Thread Size
3/4"-10
Size
3/4
Pitch Diameter Limit
H5
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 1 13/64 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.