Spiral Point Tap, 3/8"-16, Plug, 3 Flutes, TiCN
Mfr # 1651502408
Zoro # G1497917
product price: $44.19
/eaKey Features
Shank Dia.
11/64 in
Tap Material
VC-10
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1651502408
Zoro #
G1497917
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
11/64 in
Tap Size
3/8"
Overall Length
3 29/32 in
Shank Length
2 3/8 in
Square Size
0.2850 in
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
0.3125 in
Tap Length Standard
DIN
Thread Length
3/4 in
Thread Size
3/8"-16
Tap Thread Size
3/8"-16
65% Thread Drill Size
P
Drill Bit Size
0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in
Size
3/8
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, Powdered Metal, V, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.