Zoro Homepage

Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes

  • Mfr # 1295301

  • Zoro # G9293121


product price: $56.59
/ea

Key Features

Shank Dia.
0.381"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1295301
Zoro #
G9293121
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
6"
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
Pitch Diameter Limit
H3
75% Thread Drill Size
5/16 in
Shank Length
4 37/64 in
Square Size
0.2850 in
Thread Size
3/8"-16
65% Thread Drill Size
P
55% Thread Drill Size
8.40 mm
Tap Length Standard
ANSI
Size
3/8"

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Tap Finish
Oxide
Standards
ANSI
Tap Grouping
Tap
List Number
917
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
917
Thread Limit
H3
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Measurement System
Fractional Inch
Thread Standard
UNC
Extended Shank
Yes
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Material Grade - Machining
917
Extended Neck
No
Threads per Inch
16
Tap Type
Spiral Point
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 3/8 In.-16, UNC, Overall Length 6 in, High Speed Steel, Black Oxide, Right Hand, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.