Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, TiCN
Mfr # 1226808
Zoro # G9291983
product price: $19.19
/eaKey Features
Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1226808
Zoro #
G9291983
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-24
Thread Length
1-1/4"
Pitch Diameter Limit
H2
75% Thread Drill Size
8.50 mm
Thread Size
3/8"-24
Shank Length
1 21/32 in
Square Size
0.2860 in
55% Thread Drill Size
11/32 in
65% Thread Drill Size
R
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
Size
3/8
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.