Zoro Homepage

Spiral Point Tap, #4-40, Bottoming, UNC, 2 Flutes, Oxide

  • Mfr # 1206501

  • Zoro # G9666657


product price: $14.19
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1206501
Zoro #
G9666657
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Thread Length
9/16"
Tap Thread Size
#4-40
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
Square Size
0.1090 in
Thread Size
#4-40
65% Thread Drill Size
2.30 mm
75% Thread Drill Size
2.20 mm
Shank Length
1 9/32 in
55% Thread Drill Size
3/32 in
Size
#4
Pitch Diameter Limit
H2

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.