Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #4-40, Plug, 2 Flutes, TiCN

  • Mfr # 1651500108

  • Zoro # G2655382


product price: $27.99
/ea

Key Features

Shank Dia.
9/64 in
Tap Material
VC-10
Tap Chamfer
Plug
Tap Size
#4
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651500108
Zoro #
G2655382
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9/64 in
Tap Size
#4
Overall Length
2 3/16 in
55% Thread Drill Size
3/32 in
Tap Length Standard
DIN
Tap Thread Size
#4-40
Thread Size
#4-40
Shank Length
1 15/32 in
Thread Length
1/4 in
Square Size
0.1090 in
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
65% Thread Drill Size
2.30 mm
75% Thread Drill Size
2.20 mm
Size
#4

Details

Item
Spiral Point Tap
Tap Material
VC-10
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Measurement System
Pipe
Thread Limit
H2
Extended Neck
Yes
Thread Standard
UNC
Thread Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
40
Tap Finish
TiCN
Primary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Class of Fit
JIS 2
Series
16515
Standards
ANSI, DIN
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 2 13/64 in, Powdered Metal, V, Right Hand, Thread Length 19/64 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.