Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #4-48, Plug, 2 Flutes, TiCN

  • Mfr # 1651500208

  • Zoro # G2577560


product price: $30.59
/ea

Key Features

Shank Dia.
9/64 in
Tap Material
VC-10
Tap Chamfer
Plug
Tap Size
#4
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651500208
Zoro #
G2577560
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9/64 in
Tap Size
#4
Overall Length
2 3/16 in
65% Thread Drill Size
3/32 in
Drill Bit Size
0.0904 in, 0.0917 in, 0.0931 in, 0.0944 in, 0.0958 in
Shank Length
1 15/32 in
Tap Length Standard
DIN
Thread Length
1/4 in
Square Size
0.1090 in
Thread Size
#4-48
Tap Thread Size
#4-48
55% Thread Drill Size
2.45 mm
75% Thread Drill Size
2.32 mm
Size
#4

Details

Item
Spiral Point Tap
Tap Material
VC-10
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Measurement System
Pipe
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Standards
ANSI, DIN
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Series
16515
Extended Neck
Yes
Threads per Inch
48
Thread Limit
H2
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P
Class of Fit
JIS 2
Thread Direction
Right Hand
Tap Finish
TiCN
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #4-48, UNF, Overall Length 2 13/64 in, Powdered Metal, V, Right Hand, Thread Length 19/64 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.