Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Spiral Point Tap, #5-40, Plug, UNC, 2 Flutes, Black Oxide 1730101

Spiral Point Tap, #5-40, Plug, UNC, 2 Flutes, Black Oxide (Discontinued)

  • Mfr # 1730101
  • Zoro # G2682671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1730101
Zoro #
G2682671
UPC #
-
Country of Origin
Multiple

Dimensions

Tap Thread Size
#5-40
Tap Dimension Type
Inch
Overall Length
1.9300 in
Shank Dia.
0.1400 in
Thread Length
0.3070 in
Tap Size
#5
Square Size
0.1090 in
75% Thread Drill Size
#39
Thread Size
#5-40
Drill Bit Size
0.0990 in, 0.1006 in, 0.1023 in, 0.1039 in, 0.1055 in
Shank Length
1.2970 in
65% Thread Drill Size
#37
55% Thread Drill Size
#36
Size
#5
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
2
Standards
ANSI
Tap Grouping
Tap
Tap Style
Spiral Point
Tap Material
HSS-E
Tap Finish
Black Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
300
Thread Limit
H2
Primary Material Application ISO Code
M, P1
Extended Neck
Yes
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Threads per Inch
40 TPI
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Helix Angle
0 Degrees
List Number
300
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #5-40, UNC, Overall Length 1.9300 in, HSS-E, Black Oxide, Right Hand, Thread Length 0.3070 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.