Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #5-44, Plug, UNF, 2 Flutes, Oxide

  • Mfr # 1207201

  • Zoro # G2773736


product price: $10.49
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1207201
Zoro #
G2773736
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1-15/16"
Thread Length
5/8"
Tap Thread Size
#5-44
Shank Length
1 11/32 in
Square Size
0.1100 in
65% Thread Drill Size
2.70 mm
Thread Size
#5-44
55% Thread Drill Size
2.75 mm
Drill Bit Size
0.1014 in, 0.1029 in, 0.1043 in, 0.1058 in, 0.1073 in
75% Thread Drill Size
2.60 mm
Size
#5
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Threads per Inch
44
Thread Standard
UNF
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
H2
Measurement System
Pipe
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Series
105
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
105

Description

Spiral Point Tap, Thread Size #5-44, UNF, Overall Length 1 15/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 21/64 in, 75 Percent Thread Drill Size 2.60 mm, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.