Zoro Homepage

Spiral Point Tap, #5-44, Plug, UNF, 3 Flutes, TiCN

  • Mfr # 1651500408

  • Zoro # G7564593


product price: $28.99
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651500408
Zoro #
G7564593
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Size
#5
Tap Dimension Type
Inch
Overall Length
2-13/64"
Pitch Diameter Limit
H2
Tap Thread Size
#5-44
Thread Length
45/64"
55% Thread Drill Size
2.75 mm
Tap Length Standard
DIN
Square Size
0.1090 in
Shank Length
1 15/32 in
Thread Size
#5-44
Drill Bit Size
0.1014 in, 0.1029 in, 0.1043 in, 0.1058 in, 0.1073 in
75% Thread Drill Size
2.60 mm
65% Thread Drill Size
2.70 mm
Size
#5

Description

Spiral Point Tap, Thread Size #5-44, UNF, Overall Length 2 13/64 in, Powdered Metal, V, Right Hand, Thread Length 19/64 in, 75 Percent Thread Drill Size 2.60 mm, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.