Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes

  • Mfr # 1293501

  • Zoro # G0601260


product price: $41.59
/ea

Key Features

Shank Dia.
0.480"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1293501
Zoro #
G0601260
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
4.000"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
Pitch Diameter Limit
H3
75% Thread Drill Size
F
Thread Size
5/16"-18
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
Square Size
0.2380 in
Shank Length
2 47/64 in
Tap Length Standard
ANSI

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Tap Finish
Steam Oxide
Tap Thread Type
UNC
List Number
917
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
917
Standards
ANSI
Material Grade - Machining
917
Spiral Direction
Neutral
Thread Standard
UNC
Tap Shank Standard
ANSI
Thread Limit
H3
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Threads per Inch
18
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Extended Shank
Yes
Tap Type
Spiral Point
Primary Material Application
All Materials
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 5/16 In.-18, UNC, Overall Length 4 in, High Speed Steel, Black Oxide, Right Hand, 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.