Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes
Mfr # 1293701
Zoro # G0601227
product price: $46.89
/eaKey Features
Shank Dia.
0.480"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1293701
Zoro #
G0601227
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
6.000"
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Tap Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Thread Size
5/16"-18
75% Thread Drill Size
F
Tap Length Standard
ANSI
55% Thread Drill Size
I
Shank Length
4 47/64 in
Square Size
0.2380 in
Description
Extension Tap, Thread Size 5/16 In.-18, UNC, Overall Length 6 in, High Speed Steel, Black Oxide, Right Hand, 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.