Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Oxide

  • Mfr # 2855801

  • Zoro # G9291082


product price: $22.19
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2855801
Zoro #
G9291082
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
Pitch Diameter Limit
H11
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F
55% Thread Drill Size
I
Thread Size
5/16"-18
Square Size
0.2380 in
Shank Length
1 19/32 in
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
Size
5/16

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
Oxide
List Number
280
Number of Pieces
1
Tap Thread Type
UNC
Series
280
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, K, M, P
Coolant Fed
Non-Coolant Through
Thread Limit
H11
Extended Neck
Yes
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Primary Material Application
Steel
Threads per Inch
18
Thread Standard
UNC
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 43/64 in, 75 Percent Thread Drill Size F, Thread Limit H11, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.