Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, TiCN
Mfr # 1306301008
Zoro # G9282244
product price: $39.99
/eaKey Features
Shank Dia.
0.318"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1306301008
Zoro #
G9282244
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
Pitch Diameter Limit
H3
65% Thread Drill Size
17/64 in
Thread Size
5/16"-18
Shank Length
1 19/32 in
55% Thread Drill Size
I
Square Size
0.2380 in
75% Thread Drill Size
F
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
Size
5/16
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Powdered Metal, V, Thread Length 43/64 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.