Zoro Homepage

Spiral Point Tap, 5/16"-24, Plug, 3 Flutes, TiCN

  • Mfr # 1651502308

  • Zoro # G3719671


product price: $37.19
/ea

Key Features

Shank Dia.
5/32 in
Tap Material
VC-10
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651502308
Zoro #
G3719671
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
5/32 in
Tap Size
5/16"
Overall Length
3 17/32 in
Tap Thread Size
5/16"-24
Thread Length
5/8 in
Square Size
0.2380 in
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
55% Thread Drill Size
9/32 in
75% Thread Drill Size
I
Tap Length Standard
DIN
Shank Length
2 5/32 in
65% Thread Drill Size
J
Thread Size
5/16"-24
Size
5/16

Details

Item
Spiral Point Tap
Tap Material
VC-10
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Standard
UNF
Primary Material Application ISO Code
H, M, P
Standards
ANSI, DIN
Thread Limit
H3
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Series
16515
Spiral Direction
Neutral
Class of Fit
H3
Secondary Material Application ISO Code
K, N, P
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Direction
Right Hand
Threads per Inch
24
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Tap Finish
TiCN
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, Powdered Metal, V, Right Hand, Thread Length 21/32 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.