Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/16"-24, Plug, UNF, 3 Flutes, Oxide

  • Mfr # 2531201

  • Zoro # G3673196


product price: $22.49
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2531201
Zoro #
G3673196
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
90.00mm
Pitch Diameter Limit
H2
Tap Thread Size
5/16"-24
Thread Length
1-1/8"
65% Thread Drill Size
J
Shank Length
2 5/32 in
75% Thread Drill Size
I
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Tap Length Standard
DIN
Square Size
0.2380 in
Size
5/16

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Number of Pieces
1
Standards
ANSI, DIN
List Number
250
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Series
250
Cutting Direction - Machining
Right Hand
Class of Fit
H3
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, M, P
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Thread Limit
2B
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
24
Thread Standard
UNF
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 21/32 in, 75 Percent Thread Drill Size I, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.