Spiral Point Tap, 5/16"-24, Plug, UNF, 3 Flutes, TiCN
Mfr # 1101700908
Zoro # G9289576
product price: $27.49
/eaKey Features
Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1101700908
Zoro #
G9289576
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
90.00mm
Pitch Diameter Limit
H3
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Tap Length Standard
DIN
Shank Length
2 1/8 in
Square Size
0.2380 in
Thread Size
5/16"-24
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
55% Thread Drill Size
9/32 in
65% Thread Drill Size
J
75% Thread Drill Size
I
Size
5/16
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 43/64 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.