Zoro Homepage

Spiral Point Tap, 5/16"-24, Plug, UNF, 3 Flutes, TiCN

  • Mfr # 1651502208

  • Zoro # G8577292


product price: $34.99
/ea

Key Features

Shank Dia.
0.318"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651502208
Zoro #
G8577292
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
90.00mm
Tap Thread Size
5/16"-24
Pitch Diameter Limit
H4
Thread Length
1-3/8"
Tap Length Standard
DIN
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Shank Length
2 5/32 in
55% Thread Drill Size
9/32 in
Thread Size
5/16"-24
65% Thread Drill Size
J
75% Thread Drill Size
I
Square Size
0.2380 in
Size
5/16

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNF
List Number
16515
Tap Finish
TiCN
Standards
ANSI, DIN
Number of Pieces
1
Thread Direction
Right Hand
Series
16515
Cutting Direction - Machining
Right Hand
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Threads per Inch
24
Thread Limit
H4
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, M, P
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, Powdered Metal, V, Right Hand, Thread Length 21/32 in, 75 Percent Thread Drill Size I, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.