Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/16"-24, Plug, UNF, 3 Flutes, TiCN

  • Mfr # 1757908

  • Zoro # G3399812


product price: $40.69
/ea

Key Features

Shank Dia.
0.318"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1757908
Zoro #
G3399812
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-24
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Shank Length
1 9/16 in
65% Thread Drill Size
J
Square Size
0.2380 in
Thread Size
5/16"-24
75% Thread Drill Size
I
55% Thread Drill Size
9/32 in
Size
5/16

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
Tap Thread Type
UNF
List Number
312
Series
312
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Standard
UNF
Measurement System
Fractional Inch
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Primary Material Application ISO Code
H, M, P3
Shank Type - Machining
Straight
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H3
Secondary Material Application ISO Code
H, M, P, S
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, Powdered Metal, V, Right Hand, Thread Length 43/64 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.