Zoro Homepage

Spiral Point Tap, 5/16"-24, Plug, UNF, 3 Flutes, TiN

  • Mfr # 1742605

  • Zoro # G3624284


product price: $26.49
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1742605
Zoro #
G3624284
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Pitch Diameter Limit
H5
Tap Thread Size
5/16"-24
75% Thread Drill Size
I
Shank Length
1 19/32 in
55% Thread Drill Size
9/32 in
65% Thread Drill Size
J
Square Size
0.2380 in
Drill Bit Size
10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm
Thread Size
M12x1.25
Size
5/16

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 21/32 in, 75 Percent Thread Drill Size I, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.