Zoro Homepage

Spiral Point Tap, 5/8"-11, Plug, 3 Flutes, TiCN

  • Mfr # 1651504108

  • Zoro # G2655437


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
15/64 in
Tap Material
VC-10
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651504108
Zoro #
G2655437
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
15/64 in
Tap Size
5/8"
Overall Length
4 5/16 in
Tap Length Standard
DIN
Tap Thread Size
5/8"-11
75% Thread Drill Size
13.60 mm
Thread Length
1 1/16 in
Thread Size
5/8"-11
55% Thread Drill Size
14.20 mm
Drill Bit Size
0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in
65% Thread Drill Size
13.90 mm
Shank Length
2 3/4 in
Square Size
0.3590 in
Size
5/8

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, Powdered Metal, V, Right Hand, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.