Zoro Homepage

Spiral Point Tap, 5/8"-11, Plug, UNC, 4 Flutes, TiN

  • Mfr # 1101517605

  • Zoro # G9286751


product price: $69.49
/ea

Key Features

Tap Style
Spiral Point
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101517605
Zoro #
G9286751
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Tap Thread Size
5/8"-11
Thread Length
1-13/16"
Pitch Diameter Limit
H3
Shank Dia.
0.480"
Drill Bit Size
0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in
75% Thread Drill Size
13.60 mm
Thread Size
5/8"-11
Shank Length
1 31/32 in
55% Thread Drill Size
14.20 mm
65% Thread Drill Size
13.90 mm
Square Size
0.3590 in
Size
5/8

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Number of Pieces
1
List Number
11015
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
11015
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Limit
H3
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, N, P, S
Thread Standard
UNC
Secondary Material Application
All Materials
Measurement System
Fractional Inch
Threads per Inch
11
Class of Fit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Cobalt, TiN, Right Hand, Thread Length 1 13/32 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.