Zoro Homepage

Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Oxide

  • Mfr # 1727101

  • Zoro # G9284861


product price: $16.99
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1727101
Zoro #
G9284861
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2"
Thread Length
11/16"
Pitch Diameter Limit
H4
Tap Thread Size
#6-32
65% Thread Drill Size
#34
Thread Size
#6-32
55% Thread Drill Size
#32
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Shank Length
1 9/32 in
75% Thread Drill Size
#36
Square Size
0.1090 in
Size
#6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
2
List Number
300
Tap Finish
Oxide
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Series
300
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
M, P1
Measurement System
Pipe
Thread Standard
UNC
Threads per Inch
32
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Limit
H4
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.