Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiCN

  • Mfr # 2807408

  • Zoro # G9289734


product price: $17.29
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2807408
Zoro #
G9289734
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Thread Length
11/16"
Pitch Diameter Limit
H2
Tap Thread Size
#6-32
55% Thread Drill Size
#32
Shank Length
1 5/16 in
Square Size
0.1090 in
75% Thread Drill Size
#36
Thread Size
#6-32
65% Thread Drill Size
#34
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Size
#6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Thread Direction
Right Hand
Number of Pieces
1
List Number
280
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNC
Series
280
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Measurement System
Pipe
Threads per Inch
32
Thread Limit
H2
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Secondary Material Application ISO Code
H, K, M, P
Spiral Direction
Neutral
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.