Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #6-40, Plug, UNF, 2 Flutes, Bright

  • Mfr # 2886600

  • Zoro # G2773989


product price: $7.19
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2886600
Zoro #
G2773989
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Thread Length
11/16"
Tap Thread Size
#6-40
Square Size
0.1090 in
Drill Bit Size
0.1120 in, 0.1136 in, 0.1153 in, 0.1169 in, 0.1185 in
Shank Length
1 5/16 in
65% Thread Drill Size
#32
55% Thread Drill Size
#31
Thread Size
#6-40
75% Thread Drill Size
#33
Size
#6
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
287
Primary Material Application ISO Code
P1, P2
Measurement System
Pipe
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Threads per Inch
40
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
2B
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Secondary Material Application ISO Code
N
Class of Fit
H3
Helix Angle
0 Degrees
List Number
7670
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25/64 in, 75 Percent Thread Drill Size #33, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.