Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #6-40, Plug, UNF, 3 Flutes, TiN

  • Mfr # 1101507605

  • Zoro # G9287196


product price: $18.19
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101507605
Zoro #
G9287196
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2"
Pitch Diameter Limit
H9
Tap Thread Size
#6-40
Thread Length
11/16"
Drill Bit Size
0.1120 in, 0.1136 in, 0.1153 in, 0.1169 in, 0.1185 in
55% Thread Drill Size
#31
Shank Length
1 3/16 in
Square Size
0.1090 in
75% Thread Drill Size
#33
Thread Size
#6-40
65% Thread Drill Size
#32
Size
#6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
List Number
11015
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
TiN
Series
11015
Cutting Direction - Machining
Right Hand
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application
All Materials
Measurement System
Pipe
Threads per Inch
40
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
M, P
Secondary Material Application ISO Code
H, K, M, N, P, S
Shank Type - Machining
Straight
Thread Limit
H9
Thread Standard
UNF
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 2 in, Cobalt, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #33, Thread Limit H9, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.