Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Bright

  • Mfr # 2886900

  • Zoro # G9667271


product price: $16.69
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2886900
Zoro #
G9667271
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Pitch Diameter Limit
Not Rated
Tap Thread Size
7/16"-14
Thread Length
1-7/16"
Thread Size
7/16"-14
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Shank Length
1 13/16 in
65% Thread Drill Size
V
Square Size
0.2420 in
55% Thread Drill Size
W
75% Thread Drill Size
U
Size
7/16

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
7670
Tap Finish
Bright
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
287
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Measurement System
Fractional Inch
Primary Material Application
Steel
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P1, P2
Thread Limit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Threads per Inch
14
Spiral Direction
Neutral
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.