Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Nitride/Oxide
Mfr # 3370716145
Zoro # G9282901
product price: $93.59
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.323"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3370716145
Zoro #
G9282901
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
H5
Shank Length
2 5/8 in
55% Thread Drill Size
W
65% Thread Drill Size
V
75% Thread Drill Size
U
Square Size
0.2420 in
Thread Size
7/16"-14
Tap Length Standard
DIN
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Size
7/16
Description
Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Powdered Metal, HR, Right Hand, Thread Length 55/64 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.