Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 7/16"-20, Plug, 3 Flutes, TiCN

  • Mfr # 1651503008

  • Zoro # G1496042


product price: $45.89
/ea

Key Features

Shank Dia.
5/32 in
Tap Material
VC-10
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651503008
Zoro #
G1496042
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
5/32 in
Tap Size
7/16"
Overall Length
3 29/32 in
Thread Length
13/16 in
75% Thread Drill Size
9.95 mm
55% Thread Drill Size
10.20 mm
Shank Length
2 5/8 in
Tap Thread Size
7/16"-20
65% Thread Drill Size
10.00 mm
Tap Length Standard
DIN
Thread Size
7/16"-20
Square Size
0.2420 in
Drill Bit Size
0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in
Size
7/16

Details

Item
Spiral Point Tap
Tap Material
VC-10
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Threads per Inch
20
Tap Finish
TiCN
Shank Type - Machining
Straight
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Limit
H5
Standards
ANSI, DIN
Extended Neck
Yes
Series
16515
Primary Material Application ISO Code
H, M, P
Thread Standard
UNF
Secondary Material Application ISO Code
K, N, P
Class of Fit
6H
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, Powdered Metal, V, Right Hand, Thread Length 55/64 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.