Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 7/16"-20, Plug, 3 Flutes, TiCN

  • Mfr # 1651503108

  • Zoro # G2576160


product price: $53.39
/ea

Key Features

Shank Dia.
5/32 in
Tap Material
VC-10
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651503108
Zoro #
G2576160
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
5/32 in
Tap Size
7/16"
Overall Length
3 29/32 in
65% Thread Drill Size
10.00 mm
Tap Length Standard
DIN
Drill Bit Size
0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in
Thread Size
7/16"-20
Shank Length
2 5/8 in
Thread Length
13/16 in
Square Size
0.2420 in
Tap Thread Size
7/16"-20
75% Thread Drill Size
9.95 mm
55% Thread Drill Size
10.20 mm
Size
7/16

Details

Item
Spiral Point Tap
Tap Material
VC-10
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Series
16515
Thread Direction
Right Hand
Extended Neck
Yes
Threads per Inch
20
Standards
ANSI, DIN
Tap Finish
TiCN
Thread Limit
H3
Thread Standard
UNF
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, Powdered Metal, V, Right Hand, Thread Length 55/64 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.