Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes

  • Mfr # 2105200

  • Zoro # G9293207


product price: $55.89
/ea

Key Features

Shank Dia.
0.323"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2105200
Zoro #
G9293207
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Overall Length
6"
Thread Length
1-7/16"
Pitch Diameter Limit
H3
Tap Thread Size
7/16"-20
75% Thread Drill Size
9.95 mm
Square Size
0.2420 in
Tap Length Standard
ANSI
Shank Length
4 43/64 in
65% Thread Drill Size
10.00 mm
55% Thread Drill Size
10.20 mm
Thread Size
7/16"-20
Size
7/16"

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Tap Finish
Bright
Tap Grouping
Tap
Number of Pieces
1
List Number
917
Standards
ANSI
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
917
Secondary Material Application
Aluminum, Carbon Steel, Cast Iron
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Extended Shank
Yes
Material Grade - Machining
917
Primary Material Application
All Materials
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Tap Type
Spiral Point
Measurement System
Fractional Inch
Thread Standard
UNF
Tap Shank Standard
ANSI
Extended Neck
No
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 7/16 In.-20, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.