Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes, Nitride

  • Mfr # 1101601803

  • Zoro # G9289332


product price: $28.79
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101601803
Zoro #
G9289332
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
4"
Thread Length
1-7/16"
Tap Thread Size
7/16"-20
55% Thread Drill Size
10.20 mm
65% Thread Drill Size
10.00 mm
Square Size
0.2420 in
Tap Length Standard
DIN
Drill Bit Size
0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in
Thread Size
7/16"-20
Shank Length
2 5/8 in
75% Thread Drill Size
9.95 mm
Size
7/16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Nitride
Tap Thread Type
UNF
Tap Grouping
Tap
Series
11016
Cutting Direction - Machining
Right Hand
Threads per Inch
20
Thread Standard
UNF
Measurement System
Fractional Inch
Extended Neck
No
Primary Material Application ISO Code
N
Tap Shank Standard
ANSI
Thread Limit
H3
Primary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
11016

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 55/64 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.