Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes, Oxide

  • Mfr # 1594201

  • Zoro # G9292717


product price: $19.39
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1594201
Zoro #
G9292717
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
7/16"-20
Pitch Diameter Limit
Not Rated
Thread Length
1-7/16"
Shank Length
1 13/16 in
Drill Bit Size
0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in
Square Size
0.2420 in
75% Thread Drill Size
9.95 mm
65% Thread Drill Size
10.00 mm
Thread Size
7/16"-20
55% Thread Drill Size
10.20 mm
Size
7/16

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
List Number
105H
Standards
ANSI
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNF
Extended Neck
Yes
Thread Limit
H10
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Spiral Direction
Neutral
Threads per Inch
20
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Series
105H
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit Not Applicable, Class of Fit 2B+, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.